References
SKF:75X130X12 HMSA10 RG
Rubix:202A0955
Manufacturer :479523
EAN:7316575305239

Product details : SKF75X130X12-HMSA ROTARY OIL SEAL
Oil seal
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.20 excl. VAT
/ Each
£ 11.04 incl. VAT
- Usually arrives within 14 working days
