References
Dichtomatik:49383238
Rubix:182766
Manufacturer :49383238

Product details : OIL SEALS METRIC NBR55X75X10A
Radial shaft sealing ring in standard design to DIN 3760 with elastomer jacket, metal cage and spring-loaded sealing lip. Pressure (MPa/bar): ≤ 0.05/0.5. Temperatures: -40 to +100°C. Material: NBR.
Strengths
Reliable sealing in relation to the housing, even in the case of high bore roughness, thermal expansion and multi-part housings. Advantageous for sealing in highly liquid or gaseous media. Additional protective lip
Applications
Sealing of rotating machine parts, e.g. shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Usually arrives within 14 working days
