3M T270 OIL SORBENT BOOM 200MM DIAMETER 3M PK4
Oil Sorbent Boom
See technical informationSee documentsReferences
3M:T270
Rubix:1259749
Manufacturer :7000088229

Documents
Product details : 3M T270 OIL SORBENT BOOM 200MM DIAMETER 3M PK4
Sorbent booms are used to stop the spread of liquids and are the first line in spill containment. Unlike non sorbent-containment booms, ours absorb oil as they help contain it. Booms can be linked together by built-in connectors to deploy over large areas. UV-resistant, they will not deteriorate or disintegrate. Designed for long-term use in ditches, streams, rivers, lakes, docks and piers. Being hydrophobic repelling water, they are ideal for absorbing oil from areas where water may also be present.
Strengths
•Sorbent booms used to cover large spills or as a precaution in areas where large spills may occur
Ideal for absorbing oil from areas where water may also be present
Booms can be linked together by built-in connectors to deploy over large areas
UV-resistant, they will not deteriorate or disintegrate
Designed for long-term use in ditches, streams, rivers, lakes, docks and piers
Cost-effective as oil, not water, is recovered
Can be used outside as well as in-plant
Ideal for absorbing oil from areas where water may also be present
Booms can be linked together by built-in connectors to deploy over large areas
UV-resistant, they will not deteriorate or disintegrate
Designed for long-term use in ditches, streams, rivers, lakes, docks and piers
Cost-effective as oil, not water, is recovered
Can be used outside as well as in-plant
Applications
Agriculture;Automotive;Chemicals;Construction;General Manufacturing;Healthcare;Military;Military Maintenance;Repair and Operation (MRO);Mining;Oil & Gas;Pharmaceuticals;Primary Metals;Transportation
Technical specifications
Attributes
| Absorption capacity | 260 l |
|---|---|
| Type | pads |
| Colour | red |
| Height | 300 cm |
Show UNSPSC/ECL@SS
£ 482.11 excl. VAT
/ Each
£ 578.53 incl. VAT
- Delivery usually within ( 20 ) days