NORGREN BL64-408 1/2 FR/L 40M AD 10B M/FOG
Olympian Plus Combination Unit
See technical informationSee documentsReferences
IMI Norgren:BL64-408
Rubix:45028179
Manufacturer :BL64-408

Documents
Product details : NORGREN BL64-408 1/2 FR/L 40M AD 10B M/FOG
Maintenance unit 40 My 0.3-10 G1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium (bowl);synthetic rubber (elastomer);acetal resin (knob);sintered polypropylene (filter);zinc (body);aluminium (bonnet) |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 592.09 excl. VAT
/ Each
£ 710.51 incl. VAT
- Usually arrives within 14 working days
