References
Festo:LF-3/4-D-MAXI-A
Rubix:114A8034
Manufacturer :159618
EAN:4052568126742

Documents
Product details : FESTO 159618 FILTER LF-3/4-D-MAXI-A
Filter LF-3/4-D-MAXI-A With metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1560 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 40 µm |
| Material | zinc die cast |
| Volume flow rate | 5000 l/min |
Show UNSPSC/ECL@SS
£ 448.07 excl. VAT
/ Each
£ 537.68 incl. VAT
- Delivery date on request
Contact a branch