FESTO 532861 MICRO FILTER LFMA-3/4-D-MAXI-DA-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/4-D-MAXI-DA-A
Rubix:114A1460
Manufacturer :532861
EAN:4052568165970

Documents
Product details : FESTO 532861 MICRO FILTER LFMA-3/4-D-MAXI-DA-A
Micro Filter LFMA-3/4-D-MAXI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1453,5 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 758.12 excl. VAT
/ Each
£ 909.74 incl. VAT
- Delivery usually within ( 8 ) days