References
IMI Norgren:F17-800-A3HG
Rubix:115A2215
Manufacturer :F17-800-A3HG

Documents
Product details : NORGREN F17-800-A3HG FILTER G 1
Strengths
Direct ported filters with high water removal efficiency
High flow with minimal pressure drop
Removes liquid and solid contaminents to protect air operated devices
High flow with minimal pressure drop
Removes liquid and solid contaminents to protect air operated devices
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium (body, bowl);pyrex (bowl sight glass);polypropylene (filter element);acrylonitrile butadiene rubber (elastomer) |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 481.10 excl. VAT
/ Each
£ 577.32 incl. VAT
- Usually arrives within 14 working days
