References
Optibelt:966 14M 170
Rubix:105A3374
Manufacturer :1705382
EAN:4014486097832




Product details : OPTIBELT 966 14M 17077ZA HTD TIMING BELT 966-14M-170MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 966 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 69 |
Show UNSPSC/ECL@SS
£ 397.29 excl. VAT
/ Each
£ 476.75 incl. VAT
- Usually arrives within 14 working days
