References
Optibelt:1190 14M 115
Rubix:105A4517
Manufacturer :1824972
EAN:4014486097948




Product details : OPTIBELT 1190 14M 11577ZA HTD TIMING BELT 1190-14M-115MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1190 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 85 |
Show UNSPSC/ECL@SS
£ 290.21 excl. VAT
/ Each
£ 348.25 incl. VAT
- Usually arrives within 14 working days
