References
Optibelt:520 8M 20 HIPO
Rubix:266A3637
Manufacturer :1081865
EAN:4044978556974

Product details : OPTIBELT 520 8M 20 HIPO 1081865
HTD-520-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 520 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 65 |
Show UNSPSC/ECL@SS
£ 14.18 excl. VAT
/ Each
£ 17.02 incl. VAT
- Usually arrives within 14 working days
