References
Optibelt:1778 14M 115
Rubix:132A7019
Manufacturer :1635112
EAN:4014486099508




Product details : OPTIBELT HTD TIMING BELT 1778 14M 11577ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 4450 g |
|---|---|
| Profile | 14m |
| Primitive length | 1778 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 127 |
Show UNSPSC/ECL@SS
£ 370.36 excl. VAT
/ Each
£ 444.43 incl. VAT
- Usually arrives within 14 working days
