GATES 929333089 POWERGRIP HTD SYNCHRONOUS BELT 890-5M-25

PowerGrip HTD Synchronous Belt

See technical information
References
Gates:HTD 890 5M 25
Rubix:102A8576
Manufacturer :929333089
EAN:5412571279351
brand logo
Technical specifications
Profile5m htd
Primitive length890 mm
Belt width25 mm
See all Specifications

Product details : GATES 929333089 POWERGRIP HTD SYNCHRONOUS BELT 890-5M-25


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile5m htd
Primitive length890 mm
Belt width25 mm
Materialchloroprene
Pitch5 mm
Number of teeth178
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
  • Usually arrives within 14 working days