Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50515 GTX 2600 8MX 50
GATES 9327-50515 GTX 2600 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2600 8MX 50
rubix:
270A0703
manufacturer :
9327-50515
ean:
5414465182518
Technical specifications
Profile
8MX
Primitive length
2600
mm
Belt width
50
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50515 GTX 2600 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2600
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
325
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
342.10
excl. VAT
/
Each
£
410.52
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 424 8M 20 HIPO 1081817
OPTIBELT 1480 8MHP 30 1588370
OPTIBELT 2200 8MHP 85 1034472
OPTIBELT 1280 8MHP 20 1947827
GATES HTD BELT 8M PITCH HTD 2240 8M 50
GATES 9232-50035 TP GT2 1040 8MGT 50
GATES SYNCH BELT GT3 120 3MGT 15
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1890 90
OPTIBELT 144 3M 6 1785255
OPTIBELT 565 5MHP 25 1618191
GATES HTD BELT 5M PITCH HTD 405 5M 15
GATES HTD 5000 20M 340 BELT PITCH
GATES HTD BELT 5M PITCH HTD 890 5M 15
OPTIBELT 1400 8M 85 1931093
GATES GT4 3850 14MGT 85 POWERGRIP GT4