References
Optibelt:2450 14M 55
Rubix:104A6078
Manufacturer :1784117
EAN:4014486101126




Product details : OPTIBELT HTD TIMING BELT 2450-14M-55MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 1348 g |
|---|---|
| Profile | 14m |
| Primitive length | 2450 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 216.91 excl. VAT
/ Each
£ 260.29 incl. VAT
- Usually arrives within 14 working days
