GATES 9302-01920 SYNCHRONOUS BELT LL PCC 8MGT 36 - PER MTR


Poly Chain Carbon

References
gates:LL PCC 8MGT 36 (30M)
rubix:255A9095
manufacturer :9302-01920
brand logo
brand logo
Technical specifications
ProfileLL-PCC
Belt width36 mm
Pitch8 mm
See all Specifications

Product details : GATES 9302-01920 SYNCHRONOUS BELT LL PCC 8MGT 36 - PER MTR


Through providing you with precise drive solutions of unsurpassed quality and leading edge technology Gates brings you the ultimate in synchronous drive systems. Poly Chain® GT Carbon™ is Gates’ newest polyurethane synchronous belt with patented carbon tensile cord design also suited for high torque, low speed drives. The materials development engineers from Gates are the first to have incorporated a high fatigue-resisting carbon fibre tensile cord into the belt which is made of a new polyurethane compound. Consequently, Poly Chain® GT Carbon™ is the most powerful synchronous belt in the market providing a maintenance-free, energy saving and environmentally friendly operation offering an excellent alternative to roller chain and gear drives.

Strengths

Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing
Elastomeric backing protects the cords from environmental pollution and frictional wear
Helically wound tensile member gives enormous strength, flex life and elongation resistance
Low friction nylon facing protects the tooth surface against wear
Precision-formed and accurately spaced elastomeric teeth
Silicone-free and therefore suited for painting processes

Applications

Mining;Construction;Food and Beverage;Wood;Paper;Pulp;Textile;Conveying Equipment;Lifting and Handling Equipment;Agricultural and Forestry Equipment;Machine Tools;Motorcycle Rear;Wheel Drives;Bicycle Drives

Technical specifications


Attributes
ProfileLL-PCC
Belt width36 mm
Pitch8 mm
MaterialPU
Height5.9 mm
Show UNSPSC/ECL@SS
£ 5,385.90 excl. VAT
/ 30 Metre
£ 6,463.08 incl. VAT
  • Usually arrives within 14 working days