Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50233 GTX 1064 8MX 50
GATES 9327-50233 GTX 1064 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1064 8MX 50
rubix:
270A0647
manufacturer :
9327-50233
ean:
5414465180484
Technical specifications
Profile
8MX
Primitive length
1064
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50233 GTX 1064 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1064
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
133
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.08
excl. VAT
/
Each
£
192.10
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 450 5M 977ZA
MECALINE 340.5M440 894773
OPTIBELT HTD TIMING BELT 850 5M 1577ZA
GATES HTD BELT 8M PITCH HTD 640 8M 50
OPTIBELT HTD TIMING BELT 1600 8M 5077ZA
OPTIBELT 376 8M 30 HIPO 1081796
OPTIBELT 424 8M 50 HIPO 1081823
OPTIBELT 440 8M 30 HIPO 1081832
OPTIBELT HTD TIMING BELT 370 5M 1577ZA
GATES 9327-50295 GTX 1224 8MX 40
GATES 9232-50028 TP GT2 880 8MGT 85
GATES HTD BELT 5M PITCH HTD 330 5M 25
GATES GT4 1584 8MGT 20 POWERGRIP GT4
GATES DOUBLE SIDED HTD BELT TP HTD 700 5M 9
OPTIBELT 680 8M 30 HIPO 1081993