References
Optibelt:2590 14M 115
Rubix:105A2522
Manufacturer :1554501
EAN:4014486101270




Product details : OPTIBELT HTD TIMING BELT 2590 14M 11577ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 6470 g |
|---|---|
| Profile | 14m |
| Primitive length | 2590 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 468.66 excl. VAT
/ Each
£ 562.39 incl. VAT
- Usually arrives within 14 working days
