References
Optibelt:480 8M 85 HIPO
Rubix:266A3632
Manufacturer :1081850
EAN:4044978556820

Product details : OPTIBELT 480 8M 85 HIPO 1081850
HTD-480-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 480 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 60 |
Show UNSPSC/ECL@SS
£ 55.73 excl. VAT
/ Each
£ 66.88 incl. VAT
- Usually arrives within 14 working days
