References
Optibelt:2590 14M 170
Rubix:105A3379
Manufacturer :1810225
EAN:4014486101287




Product details : OPTIBELT 2590 14M 17077ZA HTD TIMING BELT 2590-14M-170MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2590 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 689.50 excl. VAT
/ Each
£ 827.40 incl. VAT
- Usually arrives within 14 working days
