GATES 927509170 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 1120 37
Poly Chain GT2 Timing Belt
See technical informationSee documentsReferences
Gates:PC2 14MGT 1120 37
Rubix:104A5088
Manufacturer :927509170
EAN:5412571232233



Documents
Product details : GATES 927509170 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 1120 37
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Strengths
•Gates patented curvilinear tooth profile provides excellent positioning characteristics, noise reduction, high shear strength, and improved load carrying capacity
Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity, while absorbing shock and surge loads
Eliminates lubrication and re-tensioning to reduce maintenance and labor as compared to roller chain drives
Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity, while absorbing shock and surge loads
Eliminates lubrication and re-tensioning to reduce maintenance and labor as compared to roller chain drives
Applications
Industrial Application
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1120 mm |
| Belt width | 37 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 484.79 excl. VAT
/ Each
£ 581.75 incl. VAT
- Usually arrives within 14 working days
