GATES 923904112 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 1568 20
Drive Belt
See technical informationReferences
Gates:PCV 14MGT 1568 20
Rubix:102A2889
Manufacturer :923904112
EAN:5414465492471

Product details : GATES 923904112 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 1568 20
As ATEX regulations continue to evolve and safety becomes a vital issue, it is important to offer you a complete solution designed for use in potentially explosive environments.
Strengths
•Prevents backdrafting of fans
Prevents backdrafting of fans
Prevents damage during start-ups
Secures technicians during maintenance operations
Prevents backdrafting of fans
Prevents damage during start-ups
Secures technicians during maintenance operations
Technical specifications
Attributes
| Logistic Weight | 0,247 g |
|---|---|
| Profile | 14mgt |
| Primitive length | 1568 mm |
| Belt width | 20 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 112 |
Show UNSPSC/ECL@SS
£ 339.36 excl. VAT
/ Each
£ 407.23 incl. VAT
- Usually arrives within 14 working days
