References
Optibelt:1728 8M 20
Rubix:105A5299
Manufacturer :1941196
EAN:4014486056808




Product details : OPTIBELT 1728 8M 2077ZA HTD TIMING BELT 1728-8M-20MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1728 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 216 |
Show UNSPSC/ECL@SS
£ 30.23 excl. VAT
/ Each
£ 36.28 incl. VAT
- Usually arrives within 14 working days
