References
Optibelt:1056 8M 30
Rubix:218A8078
Manufacturer :1826740
EAN:4014486054880




Product details : OPTIBELT 1056-8M-30MM HTD TIMING BELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1056 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 132 |
Show UNSPSC/ECL@SS
£ 28.71 excl. VAT
/ Each
£ 34.45 incl. VAT
- Usually arrives within 14 working days
