OPTIBELT 1184 8M 50 1888955

OMEGA 8M

See technical information
References
Optibelt:1184 8M 50
Rubix:266A0396
Manufacturer :1888955
EAN:4014486055283
brand logo
Technical specifications
Profile8m
Primitive length1184 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT 1184 8M 50 1888955


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length1184 mm
Belt width50 mm
Materialchloroprene
Pitch8 mm
Number of teeth148
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
  • Usually arrives within 14 working days