References
Optibelt:1400 8M 85
Rubix:266A0659
Manufacturer :1931093
EAN:4014486056099




Product details : OPTIBELT 1400 8M 85 1931093
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 91.78 excl. VAT
/ Each
£ 110.14 incl. VAT
- Usually arrives within 14 working days
