GATES 940055253 POWERGRIP GT3 SYNCHRONOUS BELT 350-5MGT3-25
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 350 5MGT 25
Rubix:101A6137
Manufacturer :940055253
EAN:5414465312618

Product details : GATES 940055253 POWERGRIP GT3 SYNCHRONOUS BELT 350-5MGT3-25
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 5mgt3 |
|---|---|
| Primitive length | 350 mm |
| Belt width | 25 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 70 |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days
