References
Optibelt:1432 8M 3077TD
Rubix:132A8020
Manufacturer :14328M3077TD
EAN:4014486056204




Product details : OPTIBELT 1432 8M 3077TD HTD TIMING BELT 1432-8M-30MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1432 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 179 |
Show UNSPSC/ECL@SS
£ 46.13 excl. VAT
/ Each
£ 55.36 incl. VAT
- Usually arrives within 14 working days
