OPTIBELT 1440 D8M 2077ZA DBLE SIDED HTD BELT D1440-8M-20MM
OMEGA D8M
See technical informationSee documentsReferences
Optibelt:1440 D8M 20
Rubix:100A6825
Manufacturer :1843836
EAN:4014486429350

Documents
Product details : OPTIBELT 1440 D8M 2077ZA DBLE SIDED HTD BELT D1440-8M-20MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 1440 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 180 |
Show UNSPSC/ECL@SS
£ 107.68 excl. VAT
/ Each
£ 129.22 incl. VAT
- Usually arrives within 14 working days
