References
Optibelt:1440 8M 30
Rubix:105A1288
Manufacturer :1511588
EAN:4014486056273




Product details : OPTIBELT HTD TIMING BELT 1440 8M 3077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Profile | 8m |
| Primitive length | 1440 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 360 |
Show UNSPSC/ECL@SS
£ 586.05 excl. VAT
/ 15 pieces
£ 703.26 incl. VAT
- Usually arrives within 14 working days
