References
Optibelt:2600 8M 50
Rubix:105A2824
Manufacturer :1938107
EAN:4014486058307




Product details : OPTIBELT 2600 8M 5077ZA HTD TIMING BELT 2600-8M-50MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2600 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 325 |
Show UNSPSC/ECL@SS
£ 109.04 excl. VAT
/ Each
£ 130.85 incl. VAT
- Usually arrives within 14 working days
