References
Optibelt:2080 8M 30 HIPO
Rubix:266A3874
Manufacturer :1082425
EAN:4044978562579

Product details : OPTIBELT 2080 8M 30 HIPO 1082425
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2080 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 260 |
Show UNSPSC/ECL@SS
£ 58.18 excl. VAT
/ Each
£ 69.82 incl. VAT
- Usually arrives within 14 working days
