OPTIBELT HTD TIMING BELT 1696 8M 8577ZA

OMEGA 8M

See technical information
References
Optibelt:1696 8M 85
Rubix:134A0032
Manufacturer :1680885
EAN:4014486056730
brand logo
Technical specifications
Profile8m
Primitive length1696 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 1696 8M 8577ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length1696 mm
Belt width85 mm
Materialchloroprene
Pitch8 mm
Number of teeth212
Show UNSPSC/ECL@SS
£ 125.33 excl. VAT
/ Each
£ 150.40 incl. VAT
  • Usually arrives within 14 working days