Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51011 GTX 2100 14MX 115
GATES 9327-51011 GTX 2100 14MX 115
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2100 14MX 115
rubix:
270A0737
manufacturer :
9327-51011
ean:
5414465184635
Technical specifications
Profile
14mx
Primitive length
2100
mm
Belt width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51011 GTX 2100 14MX 115
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14mx
Primitive length
2100
mm
Belt width
115
mm
Pitch
14
mm
Material
cr
Number of teeth
150
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,310.22
excl. VAT
/
Each
£
1,572.26
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1248 8M 85 HIPO 1082244
GATES HTD BELT 8M PITCH HTD 776 8M 50
GATES HTDBELT 3M PITCH HTD 204 3M 9
OPTIBELT 1584 8M 50 HIPO 1082347
GATES DBLE SIDED HTD BELT TP HTD 890 5M 25
GATES SYNCH BELT GT3 657 3MGT 9
GATES GTX 800 8MX 30 POLYCHAI BELT
OPTIBELT HTD TIMING BELT 192 3M 677ZA
OPTIBELT 1125 5MHP 9 1918523
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 12 9239-00355
GATES 9327-50106 GTX 640 8MX 50
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 62 9239-03250
OPTIBELT HTD TIMING BELT 582-9MM
GATES GT4 960 8MGT 85 POWERGRIP GT4
OPTIBELT 420 3M 9 1596989