References
Optibelt:835 D5M 15
Rubix:106A2640
Manufacturer :1775510
EAN:4014486068160

Product details : OPTIBELT 835 D5M 1577TD HTD TIMING BELT D835-5M-15MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d5m |
|---|---|
| Primitive length | 835 mm |
| Belt width | 15 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 167 |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- Usually arrives within 14 working days
