GATES 940055212 POWERGRIP GT3 SYNCHRONOUS BELT 530-5MGT3-25
Synchronous Belt
See technical informationSee documentsReferences
Gates:GT3 530 5MGT 25
Rubix:101A7297
Manufacturer :940055212
EAN:5414465312847



Documents
Product details : GATES 940055212 POWERGRIP GT3 SYNCHRONOUS BELT 530-5MGT3-25
PowerGrip® GT3 is gate's latest development in synchronous belts. This new, technically advanced belt covers the widest range of industrial applications. The PowerGrip® GT3 synchronous belt transmits up to 30% more power than previous generation belts (PowerGrip® GT2). This entire belt range is suited both for new drive designs as for replacements on existing drives without any adaptation of the system.
Strengths
Helically wound tensile member gives enormous strength, flex life and elongation resistance
Low friction facing protects the tooth surface against wear
Precision-formed and accurately spaced teeth
Used on GT type pulleys
Low friction facing protects the tooth surface against wear
Precision-formed and accurately spaced teeth
Used on GT type pulleys
Applications
Compact Drives on Hand Tools;Business Machines;Domestic Appliances;High Precision Servomotor Drives;Multiaxis Applications
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 530 mm |
| Belt width | 25 mm |
| Material | fiberglass |
| Pitch | 5 mm |
| Number of teeth | 106 |
Show UNSPSC/ECL@SS
£ 30.79 excl. VAT
/ Each
£ 36.95 incl. VAT
- Usually arrives within 14 working days
