References
Optibelt:1280 8M 500
Rubix:104A0035
EAN:4014486290318

Product details : OPTIBELT 8M 128077ZA HTD TIMING BELT 1280-8M/SLEEVE
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1280 mm |
| Belt width | 500 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 160 |
Show UNSPSC/ECL@SS
£ 292.43 excl. VAT
/ Each
£ 350.92 incl. VAT
- Usually arrives within 14 working days
