GATES 929390171 POWERGRIP HTD SYNCHRONOUS BELT 120-3M-15

PowerGrip HTD Synchronous Belt

See technical information
References
Gates:HTD 120 3M 15
Rubix:132A0749
Manufacturer :929390171
EAN:5412571315875
brand logo
Technical specifications
Profile3m htd
Primitive length120 mm
Belt width15 mm
See all Specifications

Product details : GATES 929390171 POWERGRIP HTD SYNCHRONOUS BELT 120-3M-15


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile3m htd
Primitive length120 mm
Belt width15 mm
Materialchloroprene
Pitch3 mm
Number of teeth40
Show UNSPSC/ECL@SS
£ 452.76 excl. VAT
/ 49 pieces
£ 543.31 incl. VAT
  • Usually arrives within 14 working days