References
Optibelt:800 D5M 9
Rubix:105A6988
Manufacturer :1678387
EAN:4014486068115

Product details : OPTIBELT HTD TIMING BELT 800 D5M 977TD
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d5m |
|---|---|
| Primitive length | 800 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 160 |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
- Usually arrives within 14 working days
