GATES 929650153 POWERGRIP HTD SYNCHRONOUS BELT 2800-14M

PowerGrip HTD Synchronous Belt

See technical information
References
Gates:2800-14M
Rubix:102A2636
EAN:5412571324662
brand logo
Technical specifications
Profile14
Primitive length2800 mm
Belt width330.2 mm
See all Specifications

Product details : GATES 929650153 POWERGRIP HTD SYNCHRONOUS BELT 2800-14M


The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Technical specifications


Attributes
Profile14
Primitive length2800 mm
Belt width330.2 mm
Materialchloroprene
Pitch14 mm
Number of teeth200
Show UNSPSC/ECL@SS
£ 1,406.51 excl. VAT
/ Each
£ 1,687.81 incl. VAT
  • Usually arrives within 14 working days