References
Optibelt:1400 8M 20 HIPO
Rubix:266A3809
Manufacturer :1082295
EAN:4044978561275

Product details : OPTIBELT 1400 8M 20 HIPO 1082295
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
- Usually arrives within 14 working days
