References
Optibelt:1120 D8M 30
Rubix:266A2741
Manufacturer :1887136
EAN:4014486429282

Documents
Product details : OPTIBELT 1120 D8M 30 1887136
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 1120 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 140 |
Show UNSPSC/ECL@SS
£ 127.45 excl. VAT
/ Each
£ 152.94 incl. VAT
- Usually arrives within 14 working days
