Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 12 9239-00410
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 12 9239-00410
Chain Belt
References
gates:
PCV 8MGT 3280 12
rubix:
103A5870
manufacturer :
9239-00410
ean:
5414465489990
Technical specifications
Profile
8MGT
Primitive length
3280
mm
Belt width
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 12 9239-00410
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,183
g
Profile
8MGT
Primitive length
3280
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
410
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.40
excl. VAT
/
Each
£
217.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 2080 8M 8577ZA
MECALINE 280XL440 895029
GATES 9327-50325 GTX 1304 8MX 20
GATES HTDBELT 5M PITCH HTD 1200 5M 25
MECALINE 290XL440 895030
OPTIBELT HTD TIMING BELT 1890 14M 5577ZA
OPTIBELT 320 8M 8577TD HTD TIMING BELT 320-8M-85MM
OPTIBELT 1890 14MHP 40 1855247
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 21 9239-01400
OPTIBELT 680 8MHP 85 1928103
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 12 9239-00224
OPTIBELT 240 3M 9 1615952
GATES POWERGRIP GTX GTX-1190-14MX-55
OPTIBELT 2504 8MHP 85 1991100
GATES GT4 1224 8MGT 50 POWERGRIP GT4