References
Optibelt:1552 8M 50 HIPO
Rubix:266A3831
Manufacturer :1082339
EAN:4044978561718

Product details : OPTIBELT 1552 8M 50 HIPO 1082339
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1552 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 194 |
Show UNSPSC/ECL@SS
£ 76.42 excl. VAT
/ Each
£ 91.70 incl. VAT
- Usually arrives within 14 working days
