References
Optibelt:1280 D8M 30
Rubix:266A2747
Manufacturer :1963234
EAN:4014486424898

Documents
Product details : OPTIBELT 1280 D8M 30 1963234
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 1280 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 160 |
Show UNSPSC/ECL@SS
£ 153.02 excl. VAT
/ Each
£ 183.62 incl. VAT
- Usually arrives within 14 working days
