References
Optibelt:912 8M 50 HIPO
Rubix:266A3719
Manufacturer :1082097
EAN:4044978559296

Product details : OPTIBELT 912 8M 50 HIPO 1082097
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 912 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 114 |
Show UNSPSC/ECL@SS
£ 50.99 excl. VAT
/ Each
£ 61.19 incl. VAT
- Usually arrives within 14 working days
