References
Optibelt:2400 D8M 85
Rubix:266A2783
Manufacturer :1957255
EAN:4014486429503

Product details : OPTIBELT 2400 D8M 85 1957255
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 2400 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 300 |
Show UNSPSC/ECL@SS
£ 672.07 excl. VAT
/ Each
£ 806.48 incl. VAT
- Usually arrives within 14 working days
