References
Optibelt:2600 D8M 50
Rubix:266A0347
Manufacturer :1832814
EAN:4014486425062

Product details : OPTIBELT 2600 D8M 50 1832814
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 2600 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 325 |
Show UNSPSC/ECL@SS
£ 426.16 excl. VAT
/ Each
£ 511.39 incl. VAT
- Usually arrives within 14 working days
