References
Optibelt:2248 8M 30 HIPO
Rubix:266A3890
Manufacturer :1082457
EAN:4044978562890

Product details : OPTIBELT 2248 8M 30 HIPO 1082457
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2248 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 281 |
Show UNSPSC/ECL@SS
£ 61.76 excl. VAT
/ Each
£ 74.11 incl. VAT
- Usually arrives within 14 working days
