References
Optibelt:3280 D8M 30
Rubix:266A2791
Manufacturer :1871133
EAN:4014486453331

Product details : OPTIBELT 3280 D8M 30 1871133
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 3280 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 410 |
Show UNSPSC/ECL@SS
£ 342.97 excl. VAT
/ Each
£ 411.56 incl. VAT
- Usually arrives within 14 working days
