References
Optibelt:3500 14M 40 HIPO
Rubix:266A4023
Manufacturer :1082727
EAN:4044978565594

Product details : OPTIBELT 3500 14M 40 HIPO 1082727
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3500 mm |
| Belt width | 40 mm |
| Pitch | 14 mm |
| Number of teeth | 250 |
Show UNSPSC/ECL@SS
£ 216.73 excl. VAT
/ Each
£ 260.08 incl. VAT
- Usually arrives within 14 working days
